Strt, SS, Gasket 1/4 in, Gasket 1/2 in

  • Mfr # PUGL1/4X1/4H

  • Zoro # G916136678


product price: $29.59
/ea

Key Features

Standards
ISO 9001
Fitting Side 2 Connection Type
Compression
Application
Vacuum, Pharmaceutical
Operating Temperature - Minimum
-45 Degrees F
System of Measurement
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUGL1/4X1/4H
Zoro #
G916136678
UPC #
-
Country of Origin
India

Dimensions

Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Thickness
0.035 mm
Overall Length
1 5/8 in

Details

Item
Compression High Purity Fitting
Standards
ISO 9001
Fitting Side 2 Connection Type
Compression
Application
Vacuum, Pharmaceutical
Operating Temperature - Minimum
-45 Degrees F
System of Measurement
Imperial
Fitting Side 1 Connection Type
Gasket
Fitting Material
Stainless Steel
Operating Temperature - Maximum
1,000 Degrees F
Material Grade
316L
Series
UGL
Compatible Fitting Brands
Parker VFS, Swagelok
Operating Pressure - Maximum
359 bar
Vacuum Rating
10^(¿11) Torr @ 72 Degrees F
For Media Type
High Purity Gases
Fitting Features
Rigid
Connector Type
Union
Precleaned Type
High Purity Clean and Bagged
Fitting Shape
Straight

Description

Compression High Purity Fitting, Application Vacuum, Pharmaceutical, Fitting Material Stainless Steel, Material Grade 316L, Overall Length 1 5/8 in, Compatible Fitting Brands Parker VFS, Swagelok, Series UGL, System of Measurement Imperial, Standards ISO 9001

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.