Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Gasket 1/4 in, MNPT 1/2 in

  • Mfr # PBU1/4E

  • Zoro # G616214966


product price: $68.35
/ea

Key Features

Application
Vacuum, Pharmaceutical
Vacuum Rating
10^(¿11) Torr @ 72 Degrees F
Standards
E49.9, SEMASPEC 91060573A-STD, SEMI F19, SEMI F20-0305
Finish
Electropolish
Material Grade
316L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBU1/4E
Zoro #
G616214966
UPC #
-
Country of Origin
India

Dimensions

Fitting Side 1 Tube Outer Diameter
1/4 in
Overall Length
2 7/32 in
Fitting Thickness
0.035 mm
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Application
Vacuum, Pharmaceutical
Item
Compression Fitting Union
Vacuum Rating
10^(¿11) Torr @ 72 Degrees F
Standards
E49.9, SEMASPEC 91060573A-STD, SEMI F19, SEMI F20-0305
Finish
Electropolish
Material Grade
316L
Fitting Shape
Straight
System of Measurement
Imperial
Fitting Side 1 Connection Type
Gasket
For Media Type
High Purity Gases
Series
BU
Operating Temperature - Maximum
1,000 Degrees F
Fitting Side 2 Connection Type
Gasket
Operating Temperature - Minimum
-45 Degrees F
Fitting Features
Rigid
Connector Type
Union
Compatible Fitting Brands
Parker VFS, Swagelok
Operating Pressure - Maximum
359 bar
Fitting Material
Stainless Steel
Precleaned Type
High Purity Clean and Double Bagged

Description

Compression Fitting Union, Application Vacuum, Pharmaceutical, Fitting Material Stainless Steel, Material Grade 316L, Overall Length 2 7/32 in, Compatible Fitting Brands Parker VFS, Swagelok, Series BU, System of Measurement Imperial, Standards E49.9, SEMASPEC 91060573A-STD, SEMI F19, SEMI F20-0305

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.