Strt, SS, Tube 10 mm, FNPT 1/4 in

  • Mfr # 739LF SS 10MMX 1/2

  • Zoro # G403575539


product price: $43.35
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Hex Size
27 mm
Compatible Fitting Brands
Swagelok
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
739LF SS 10MMX 1/2
Zoro #
G403575539
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
27 mm
Overall Length
46 1/2 mm
Fitting Side B Pipe Size
1/2 in
Thread Size B
1/2-14
Fitting Side A Tube Outer Diameter
10 mm
Thread Size 2
1/2-14
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Compatible Fitting Brands
Swagelok
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Compatible Pipe Material
Stainless Steel
Maximum Operating Temperature
1,500 Degrees F
Minimum Operating Temperature
-60 Degrees F
System of Measurement
Imperial/Metric
Compatible Tube Material
Stainless Steel
Application
Chemical
Fitting Material
Stainless Steel
Vacuum Rating
30 inHG
Color
Silver
Maximum Operating Pressure
4,900 psi
Fitting Side A Connection Type
Tube
Material Grade
316
Fitting Side B Connection Type
FNPT
Fitting Shape
Straight
Operating Temperature - Maximum
1,500 Degrees F
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Minimum
-60 Degrees F
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils
Fitting Side 1 Connection Type
Tube
Connector Type
Adapter
Operating Pressure - Maximum
4,900 psi

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Tube, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 10 mm, Material Grade 316, Maximum Operating Pressure 4,900 psi, Maximum Operating Temperature 1,500 Degrees F, Overall Length 46 1/2 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Swagelok, Thread Size B 1/2-14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.