Strt, SS, Tube 6 mm, FNPT 1/4 in

  • Mfr # 739LF SS 6 MMX 1/2

  • Zoro # G703575550


product price: $27.95
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Hex Size
27 mm
Color
Silver
Thread Size B
1/4-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
739LF SS 6 MMX 1/2
Zoro #
G703575550
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
27 mm
Thread Size B
1/4-14
Overall Length
45 1/2 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Pipe Size
1/2 in
Thread Size 2
1/4-14

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Color
Silver
Fitting Material
Stainless Steel
System of Measurement
Imperial/Metric
Fitting Side B Connection Type
FNPT
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Application
Chemical
Compatible Tube Material
Stainless Steel
Material Grade
316
Maximum Operating Pressure
4,900 psi
Vacuum Rating
30 inHG
Compatible Pipe Material
Stainless Steel
Maximum Operating Temperature
1,500 Degrees F
Minimum Operating Temperature
-60 Degrees F
Fitting Side A Connection Type
Tube
Compatible Fitting Brands
Swagelok
Fitting Shape
Straight
Fitting Side 1 Connection Type
Tube
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Minimum
-60 Degrees F
Connector Type
Adapter
Operating Pressure - Maximum
4,900 psi
Operating Temperature - Maximum
1,500 Degrees F
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Tube, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 6 mm, Material Grade 316, Maximum Operating Pressure 4,900 psi, Maximum Operating Temperature 1,500 Degrees F, Overall Length 45 1/2 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Swagelok, Thread Size B 1/4-14, System of Measurement Imperial/Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.