Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Tube 6 mm, MNPT 1/2 in

  • Mfr # 739LM SS 6 MMX 1/4

  • Zoro # G703575444


product price: $10.65
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Hex Size
14 mm
Maximum Operating Pressure
8,000 psi
Compatible Tube Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
739LM SS 6 MMX 1/4
Zoro #
G703575444
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
14 mm
Thread Size B
1/4-18
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Pipe Size
1/4 in
Overall Length
38 3/32 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Thread Size 2
1/4-18
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Maximum Operating Pressure
8,000 psi
Compatible Tube Material
Stainless Steel
Color
Silver
Fitting Material
Stainless Steel
Compatible Fitting Brands
Swagelok
Fitting Side A Connection Type
Tube
Material Grade
316
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
1,500 Degrees F
System of Measurement
Imperial/Metric
Compatible Pipe Material
Stainless Steel
Vacuum Rating
30 inHG
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Application
Chemical
Fitting Side B Connection Type
MNPT
Fitting Shape
Straight
Operating Temperature - Minimum
-60 Degrees F
Operating Pressure - Maximum
8,000 psi
Operating Temperature - Maximum
1,500 Degrees F
Fitting Side 1 Connection Type
Tube
Fitting Side 2 Connection Type
MNPT
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils
Connector Type
Adapter

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Tube, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 6 mm, Material Grade 316, Maximum Operating Pressure 8,000 psi, Maximum Operating Temperature 1,500 Degrees F, Overall Length 38 3/32 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Swagelok, Thread Size B 1/4-18

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.