Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Butt Weld 1/2", 1/2", 1/2"

  • Mfr # VMT1/2WE

  • Zoro # G316214921


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Finish
Electropolished
Standards
ISO 9001 Certified
Vacuum Rating
10^(¿11) Torr @ 72 Degrees F
Application
Vacuum, Pharmaceutical
Connector Type
Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VMT1/2WE
Zoro #
G316214921
UPC #
-
Country of Origin
India

Dimensions

Fitting Side 2 Tube Outer Diameter
1/2 in
Overall Length
1 1/16 in
Fitting Side 3 Tube Outer Diameter
1/2 in
Fitting Thickness
0.049 mm
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Finish
Electropolished
Item
Ultra High Purity Fittings
Standards
ISO 9001 Certified
Vacuum Rating
10^(¿11) Torr @ 72 Degrees F
Application
Vacuum, Pharmaceutical
Connector Type
Union
Operating Temperature - Minimum
-45 Degrees F
Fitting Shape
Tee
Compatible Fitting Brands
Parker VFS, Swagelok VCR
Fitting Side 2 Connection Type
Butt Weld
Fitting Material
Stainless Steel
Series
MT-W
System of Measurement
Imperial
Fitting Side 1 Connection Type
Butt Weld
For Media Type
High Purity Gases
Precleaned Type
Ultra High Purity Clean and Double Bagged
Fitting Side 3 Connection Type
Butt Weld
Operating Pressure - Maximum
259 bar
Operating Temperature - Maximum
1,000 Degrees F
Material Grade
316L

Description

Ultra High Purity Fittings, Application Vacuum, Pharmaceutical, Fitting Material Stainless Steel, System of Measurement Imperial, Compatible Fitting Brands Parker VFS, Swagelok VCR, Material Grade 316L, Overall Length 1 1/16 in, Series MT-W, Standards ISO 9001 Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.