Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Butt Weld 3/8", 3/8", 3/8"

  • Mfr # VMT3/8WE

  • Zoro # G616145932


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO 9001 Certified
Finish
Electropolished
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMT3/8WE
Zoro #
G616145932
UPC #
-
Country of Origin
India

Dimensions

Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 3 Tube Outer Diameter
3/8 in
Fitting Thickness
0.035 mm
Overall Length
15/16 in

Details

Item
Ultra High Purity Fittings
Standards
ISO 9001 Certified
Finish
Electropolished
Fitting Shape
Tee
Material Grade
316L
Application
Vacuum, Pharmaceutical
Operating Temperature - Minimum
-45 Degrees F
Vacuum Rating
10^(¿11) Torr @ 72 Degrees F
Operating Temperature - Maximum
1,000 Degrees F
Fitting Side 2 Connection Type
Butt Weld
Fitting Side 1 Connection Type
Butt Weld
Fitting Material
Stainless Steel
Series
MT-W
Operating Pressure - Maximum
231 bar
Fitting Side 3 Connection Type
Butt Weld
Compatible Fitting Brands
Parker VFS, Swagelok VCR
Connector Type
Union
For Media Type
High Purity Gases
System of Measurement
Imperial
Precleaned Type
Ultra High Purity Clean and Double Bagged

Description

Ultra High Purity Fittings, Application Vacuum, Pharmaceutical, Fitting Material Stainless Steel, System of Measurement Imperial, Compatible Fitting Brands Parker VFS, Swagelok VCR, Material Grade 316L, Overall Length 15/16 in, Series MT-W, Standards ISO 9001 Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.