Zoro Homepage

Tee, SS, Comp 3 mm, Comp 3 mm, Comp 3 mm

  • Mfr # 764L SS 3 MM

  • Zoro # G303575738


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Hex Size
9 1/2 mm
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Compatible Fitting Brands
Swagelok
Fitting Side A Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
764L SS 3 MM
Zoro #
G303575738
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
9 1/2 mm
Fitting Side B Tube Outer Diameter
3 mm
Overall Length
44 19/32 mm
Fitting Side A Tube Outer Diameter
3 mm
Fitting Side 1 Tube Outer Diameter
3 mm
Fitting Side 3 Tube Outer Diameter
3 mm
Fitting Side 2 Tube Outer Diameter
3 mm

Description

Compression Tee Fitting, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 mm, Fitting Side B Tube Outer Diameter 3 mm, System of Measurement Metric, Compatible Fitting Brands Swagelok, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 44 19/32 mm, Specific Fitting Shape Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.