Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Comp 6 mm, Comp 6 mm, MNPT 1/8"

  • Mfr # 772L SS 6 MMX 1/8

  • Zoro # G003575090


product price: $48.69
/ea

Key Features

Specific Fitting Shape
Adapter Tee
Hex Size
12 11/16 mm
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Thread Size C
1/8-27
Compatible Pipe Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
772L SS 6 MMX 1/8
Zoro #
G003575090
UPC #
-
Country of Origin
Denmark

Dimensions

Hex Size
12 11/16 mm
Thread Size C
1/8-27
Fitting Side C Pipe Size
1/8 in
Fitting Side B Tube Outer Diameter
6 mm
Overall Length
54 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side 3 Pipe Size
1/8 in
Thread Size 3
1/8"-27
Fitting Side 2 Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Adapter Tee
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Compatible Pipe Material
Stainless Steel
Vacuum Rating
30 inHG
Fitting Side A Connection Type
Compression
Material Grade
316
Application
Hydraulics
Maximum Operating Temperature
1,500 Degrees F
Minimum Operating Temperature
-65 Degrees F
Compatible Fitting Brands
Swagelok
System of Measurement
Imperial/Metric
Fitting Side B Connection Type
Compression
Color
Silver
Fitting Side C Connection Type
MNPT
Fitting Material
Stainless Steel
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Compatible Tube Material
Stainless Steel
Fitting Shape
Tee
Operating Temperature - Minimum
-65 Degrees F
Operating Pressure - Maximum
10,730 psi
Fitting Side 3 Connection Type
MNPT
Fitting Side 2 Connection Type
Compression
Operating Temperature - Maximum
1,500 Degrees F
For Media Type
Air, Gases, Non-Potable Water, Oils
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter

Description

Compression Tee Fitting, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Thread Size C 1/8-27, System of Measurement Imperial/Metric, Compatible Fitting Brands Swagelok, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 54 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.