Zoro Homepage

Tee, SS, Comp 6 mm, MNPT 1/4", Comp 6 mm

  • Mfr # 771L SS 6 MMX 1/4

  • Zoro # G803575702


product price: $64.89
/ea

Key Features

Specific Fitting Shape
Adapter Tee
Hex Size
12 11/16 mm
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Color
Silver
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771L SS 6 MMX 1/4
Zoro #
G803575702
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
12 11/16 mm
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
6 mm
Thread Size B
1/4-18
Fitting Side C Tube Outer Diameter
6 mm
Overall Length
50 13/32 mm
Fitting Side 3 Tube Outer Diameter
6 mm
Thread Size 2
1/4"-18
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
6 mm

Description

Compression Tee Fitting, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side C Tube Outer Diameter 6 mm, Thread Size B 1/4-18, System of Measurement Imperial/Metric, Compatible Fitting Brands Swagelok, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 50 13/32 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.