Tee, SS, Comp10mm, Comp10mm, FNPT1/4"
Mfr # 772LF SS 10MMX 1/4
Zoro # G903575121
product price: $71.65
/eaKey Features
Specific Fitting Shape
Adapter Tee
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Hex Size
20 19/32 mm
Fitting Side C Connection Type
FNPT
Compatible Pipe Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
772LF SS 10MMX 1/4
Zoro #
G903575121
UPC #
-
Country of Origin
Iceland
Dimensions
Hex Size
20 19/32 mm
Fitting Side A Tube Outer Diameter
10 mm
Overall Length
67 mm
Fitting Side B Tube Outer Diameter
10 mm
Thread Size C
1/4-18
Fitting Side C Pipe Size
1/4 in
Thread Size 3
1/4"-18
Fitting Side 2 Tube Outer Diameter
10 mm
Fitting Side 3 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
10 mm
Description
Compression Tee Fitting, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Thread Size C 1/4-18, System of Measurement Imperial/Metric, Compatible Fitting Brands Swagelok, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 67 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.