Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Comp10mm, Comp10mm, MNPT1/2"

  • Mfr # 772L SS 10MMX 1/2

  • Zoro # G903575138


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Adapter Tee
Hex Size
20 19/32 mm
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Compatible Tube Material
Stainless Steel
Application
Hydraulics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
772L SS 10MMX 1/2
Zoro #
G903575138
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
20 19/32 mm
Fitting Side B Tube Outer Diameter
10 mm
Thread Size C
1/2-14
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side C Pipe Size
1/2 in
Overall Length
67 mm
Fitting Side 3 Pipe Size
1/2 in
Fitting Side 2 Tube Outer Diameter
10 mm
Thread Size 3
1/2"-14
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Adapter Tee
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Compatible Tube Material
Stainless Steel
Application
Hydraulics
Minimum Operating Temperature
-65 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
1,500 Degrees F
Fitting Side B Connection Type
Compression
Fitting Side C Connection Type
MNPT
Color
Silver
Compatible Fitting Brands
Swagelok
Vacuum Rating
30 inHG
Compatible Pipe Material
Stainless Steel
Material Grade
316
System of Measurement
Imperial/Metric
Fitting Shape
Tee
Fitting Side 3 Connection Type
MNPT
Fitting Side 2 Connection Type
Compression
Operating Temperature - Maximum
1,500 Degrees F
Connector Type
Adapter
For Media Type
Air, Gases, Non-Potable Water, Oils
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
-65 Degrees F
Operating Pressure - Maximum
6,750 psi

Description

Compression Tee Fitting, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Thread Size C 1/2-14, System of Measurement Imperial/Metric, Compatible Fitting Brands Swagelok, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 67 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.