Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Comp12mm, Comp12mm, FNPT1/4"

  • Mfr # 772LF SS 12MMX 1/4

  • Zoro # G403575157


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Adapter Tee
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Hex Size
20 19/32 mm
System of Measurement
Imperial/Metric
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
772LF SS 12MMX 1/4
Zoro #
G403575157
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
20 19/32 mm
Fitting Side B Tube Outer Diameter
12 mm
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side C Pipe Size
1/4 in
Thread Size C
1/4-18
Overall Length
72 mm
Fitting Side 3 Pipe Size
1/4 in
Fitting Side 2 Tube Outer Diameter
12 mm
Fitting Side 1 Tube Outer Diameter
12 mm
Thread Size 3
1/4"-18

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Adapter Tee
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
System of Measurement
Imperial/Metric
Material Grade
316
Fitting Side C Connection Type
FNPT
Fitting Side A Connection Type
Compression
Compatible Tube Material
Stainless Steel
Vacuum Rating
30 inHG
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Maximum Operating Temperature
1,500 Degrees F
Compatible Fitting Brands
Swagelok
Application
Hydraulics
Fitting Side B Connection Type
Compression
Minimum Operating Temperature
-65 Degrees F
Compatible Pipe Material
Stainless Steel
Color
Silver
Fitting Material
Stainless Steel
Fitting Shape
Tee
For Media Type
Air, Gases, Non-Potable Water, Oils
Operating Pressure - Maximum
10,300 psi
Operating Temperature - Maximum
1,500 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Fitting Side 3 Connection Type
FNPT
Operating Temperature - Minimum
-65 Degrees F
Fitting Side 2 Connection Type
Compression

Description

Compression Tee Fitting, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Thread Size C 1/4-18, System of Measurement Imperial/Metric, Compatible Fitting Brands Swagelok, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 72 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.