Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Comp14mm, Comp14mm, Comp14mm

  • Mfr # 764L SS 14MM

  • Zoro # G403575829


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Hex Size
23 13/16 mm
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Application
Hydraulics
Fitting Side B Tube Outer Diameter
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
764L SS 14MM
Zoro #
G403575829
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
23 13/16 mm
Fitting Side B Tube Outer Diameter
14 mm
Overall Length
77 mm
Fitting Side A Tube Outer Diameter
14 mm
Fitting Side 2 Tube Outer Diameter
14 mm
Fitting Side 3 Tube Outer Diameter
14 mm
Fitting Side 1 Tube Outer Diameter
14 mm

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Tee
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Application
Hydraulics
Color
Silver
Minimum Operating Temperature
-65 Degrees F
Compatible Fitting Brands
Swagelok
Maximum Operating Temperature
1,500 Degrees F
Fitting Side A Connection Type
Compression
Material Grade
316
Compatible Tube Material
Stainless Steel
Vacuum Rating
30 inHG
Fitting Side C Connection Type
Compression
Compatible Pipe Material
Stainless Steel
System of Measurement
Metric
Fitting Material
Stainless Steel
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Fitting Side B Connection Type
Compression
Fitting Shape
Tee
Connector Type
Coupling
Fitting Side 3 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
430 bar
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
-65 Degrees F
For Media Type
Air, Gases, Non-Potable Water, Oils
Operating Temperature - Maximum
1,500 Degrees F

Description

Compression Tee Fitting, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 14 mm, Fitting Side B Tube Outer Diameter 14 mm, System of Measurement Metric, Compatible Fitting Brands Swagelok, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 77 mm, Specific Fitting Shape Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.