Tee, SS, Comp14mm, Comp14mm, MNPT1/2"

  • Mfr # 772L SS 14MMX 1/2
  • Zoro # G403575195
product price: 
$
99.85
/ea

Key Features

Specific Fitting Shape
Adapter Tee
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Hex Size
20 19/32 mm
Fitting Material
Stainless Steel
Compatible Pipe Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
772L SS 14MMX 1/2
Zoro #
G403575195
UPC #
-
Country of Origin
Germany

Dimensions

Hex Size
20 19/32 mm
Fitting Side B Tube Outer Diameter
14 mm
Thread Size C
1/2-14
Overall Length
72 mm
Fitting Side C Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
14 mm
Fitting Side 3 Pipe Size
1/2 in
Fitting Side 2 Tube Outer Diameter
14 mm
Fitting Side 1 Tube Outer Diameter
14 mm
Thread Size 3
1/2"-14
Wire Rope Length
72 mm
Length
72 mm

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Adapter Tee
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Fitting Material
Stainless Steel
Compatible Pipe Material
Stainless Steel
Fitting Side C Connection Type
MNPT
Application
Hydraulics
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Minimum Operating Temperature
-65 Degrees F
Compatible Tube Material
Stainless Steel
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
Compression
Material Grade
316
System of Measurement
Imperial/Metric
Maximum Operating Temperature
1,500 Degrees F
Vacuum Rating
30 inHG
Color
Silver
Compatible Fitting Brands
Swagelok
Fitting Shape
Tee
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
6,750 psi
Operating Temperature - Minimum
-65 Degrees F
For Media Type
Air, Gases, Non-Potable Water, Oils
Connector Type
Adapter
Fitting Side 3 Connection Type
MNPT
Fitting Side 2 Connection Type
Compression
Operating Temperature - Maximum
1,500 Degrees F

Description

Compression Tee Fitting, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 14 mm, Fitting Side B Tube Outer Diameter 14 mm, Thread Size C 1/2-14, System of Measurement Imperial/Metric, Compatible Fitting Brands Swagelok, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 72 mm

Ratings & reviews