Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Comp18mm, Comp18mm, Comp18mm

  • Mfr # 764L SS 18MM

  • Zoro # G003575830


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Hex Size
27 mm
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Minimum Operating Temperature
-65 Degrees F
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
764L SS 18MM
Zoro #
G003575830
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
27 mm
Fitting Side B Tube Outer Diameter
18 mm
Fitting Side A Tube Outer Diameter
18 mm
Overall Length
80 19/32 mm
Fitting Side 3 Tube Outer Diameter
18 mm
Fitting Side 1 Tube Outer Diameter
18 mm
Fitting Side 2 Tube Outer Diameter
18 mm

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Tee
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Minimum Operating Temperature
-65 Degrees F
System of Measurement
Metric
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
1,500 Degrees F
Fitting Side C Connection Type
Compression
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Vacuum Rating
30 inHG
Application
Hydraulics
Fitting Material
Stainless Steel
Compatible Pipe Material
Stainless Steel
Fitting Side B Connection Type
Compression
Material Grade
316
Color
Silver
Compatible Tube Material
Stainless Steel
Compatible Fitting Brands
Swagelok
Fitting Shape
Tee
Fitting Side 3 Connection Type
Compression
Connector Type
Coupling
Fitting Side 2 Connection Type
Compression
Operating Temperature - Maximum
1,500 Degrees F
For Media Type
Air, Gases, Non-Potable Water, Oils
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
-65 Degrees F
Operating Pressure - Maximum
370 bar

Description

Compression Tee Fitting, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 18 mm, Fitting Side B Tube Outer Diameter 18 mm, System of Measurement Metric, Compatible Fitting Brands Swagelok, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 80 19/32 mm, Specific Fitting Shape Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.