Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Comp20mm, Comp20mm, Comp20mm

  • Mfr # 764L SS 20MM

  • Zoro # G103575723


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Hex Size
34 29/32 mm
Compatible Pipe Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
764L SS 20MM
Zoro #
G103575723
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
34 29/32 mm
Overall Length
89 3/16 mm
Fitting Side A Tube Outer Diameter
20 mm
Fitting Side B Tube Outer Diameter
20 mm
Fitting Side 1 Tube Outer Diameter
20 mm
Fitting Side 3 Tube Outer Diameter
20 mm
Fitting Side 2 Tube Outer Diameter
20 mm

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Tee
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Compatible Pipe Material
Stainless Steel
Color
Silver
Maximum Operating Temperature
1,500 Degrees F
Compatible Tube Material
Stainless Steel
Minimum Operating Temperature
-65 Degrees F
Compatible Fitting Brands
Swagelok
Vacuum Rating
30 inHG
Fitting Side C Connection Type
Compression
Fitting Side B Connection Type
Compression
Fitting Side A Connection Type
Compression
Fitting Material
Stainless Steel
Material Grade
316
Application
Hydraulics
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
System of Measurement
Metric
Fitting Shape
Tee
For Media Type
Air, Gases, Non-Potable Water, Oils
Fitting Side 3 Connection Type
Compression
Connector Type
Coupling
Operating Temperature - Maximum
1,500 Degrees F
Operating Pressure - Maximum
380 bar
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
-65 Degrees F

Description

Compression Tee Fitting, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 20 mm, Fitting Side B Tube Outer Diameter 20 mm, System of Measurement Metric, Compatible Fitting Brands Swagelok, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 89 3/16 mm, Specific Fitting Shape Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.