Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Comp22mm, Comp22mm, Comp22mm

  • Mfr # 764L SS 22MM

  • Zoro # G203575647


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Hex Size
34 29/32 mm
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Minimum Operating Temperature
-65 Degrees F
Compatible Tube Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
764L SS 22MM
Zoro #
G203575647
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
34 29/32 mm
Overall Length
89 3/16 mm
Fitting Side B Tube Outer Diameter
22 mm
Fitting Side A Tube Outer Diameter
22 mm
Fitting Side 1 Tube Outer Diameter
22 mm
Fitting Side 2 Tube Outer Diameter
22 mm
Fitting Side 3 Tube Outer Diameter
22 mm

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Tee
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Minimum Operating Temperature
-65 Degrees F
Compatible Tube Material
Stainless Steel
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Vacuum Rating
30 inHG
Color
Silver
Application
Hydraulics
Maximum Operating Temperature
1,500 Degrees F
Fitting Side A Connection Type
Compression
System of Measurement
Metric
Compatible Fitting Brands
Swagelok
Fitting Side C Connection Type
Compression
Material Grade
316
Fitting Material
Stainless Steel
Fitting Side B Connection Type
Compression
Compatible Pipe Material
Stainless Steel
Fitting Shape
Tee
Operating Temperature - Minimum
-65 Degrees F
Fitting Side 1 Connection Type
Compression
Connector Type
Coupling
Operating Temperature - Maximum
1,500 Degrees F
Operating Pressure - Maximum
340 bar
Fitting Side 2 Connection Type
Compression
Fitting Side 3 Connection Type
Compression
For Media Type
Air, Gases, Non-Potable Water, Oils

Description

Compression Tee Fitting, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 22 mm, Fitting Side B Tube Outer Diameter 22 mm, System of Measurement Metric, Compatible Fitting Brands Swagelok, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 89 3/16 mm, Specific Fitting Shape Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.