Zoro Homepage

Three-Way Valve, Stainless Steel

  • Mfr # M-30S-10-8N-SS-V-T

  • Zoro # G416115029


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 1/4 in
Seals
FKM
Pressure
8,700 psi
Body Material
Stainless Steel
Overall Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-30S-10-8N-SS-V-T
Zoro #
G416115029
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
7 1/4 in
Overall Height
2 1/2 in

Details

Seals
FKM
Pressure
8,700 psi
Body Material
Stainless Steel
Item
Three-Way Valve
Outlet Connection
1/2" FNPT
Inlet Connection
1/2" FNPT
Temperature
-10 Degrees to 375 Degrees F
Maximum Operating Temperature
375 Degrees F
Minimum Operating Temperature
-10 Degrees F

Description

Three-Way Valve, Body Material Stainless Steel, Drain Not Applicable, Inlet Connection 1/2 In. FNPT, Outlet Connection 1/2 In. FNPT, Pressure 8,700 psi, Seals FKM, Temperature -10 Degrees to 375 Degrees F, Standards Not Applicable, Overall Height 2 1/2 in, Overall Length 7 1/4 in, Maximum Operating Temperature 375 Degrees F, Minimum Operating Temperature -10 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.