Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hamilton 10-inch-forged-steel-Caster-wheel W-1030-FSB-3-4

10-inch-forged-steel-Caster-wheel (Discontinued)

  • Mfr # W-1030-FSB-3-4
  • Zoro # G715237095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-1030-FSB-3-4
Zoro #
G715237095
UPC #
-
Country of Origin
United States

Description

Discover Our Top-Quality Casters Best Prices Online, Unmatched Value Limited Time Offer! Secure unbeatable deals on high-quality casters and wheels. Act now for exclusive savings! Featured Product Hamilton 10'' x 3'' Forged Steel Caster Wheel, With a 3/4'' Precision Ball Bearing and a remarkable 6500 lb capacity, this industrial-grade caster wheel is your go-to solution for demanding applications. Product Description This heavy-duty 10-inch diameter x 3-inch wide forged steel caster wheel from Hamilton features a 3/4-inch precision ball bearing for smooth, effortless mobility. Rated for a maximum load capacity of 6,500 pounds, it's designed to tackle the toughest industrial and commercial applications with ease. Key Features 10-inch diameter wheel size 3-inch wheel width Forged steel construction for exceptional durability 3/4-inch precision ball bearing for smooth rolling 6,500-pound maximum load capacity Applications Ideal for material handling equipment, heavy machinery, and storage racks, this caster wheel's robust design and high load capacity make it a reliable choice for demanding environments. Specifications Wheel Diameter: 10 inches Wheel Width: 3 inches Hub Length: 3 1/4 inches Bearing Type: 3/4-inch Precision Ball Bearing Load Capacity: 6,500 pounds Product Code: W-1030-FSB-3/4 Expert Support Available Have questions? Our team of Caster Experts is available weekdays from 8 am to 5 pm to provide you with professional advice tailored to your project needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.