Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hamilton 21in-2800lb-Wheel W-210-PRT-1-1-4

21in-2800lb-Wheel (Discontinued)

  • Mfr # W-210-PRT-1-1-4
  • Zoro # G015241013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W-210-PRT-1-1-4
Zoro #
G015241013
UPC #
-
Country of Origin
United States

Description

Discover the Strength of Hamilton 21-inch Pneumatic Wheels: Unmatched Load Capacity and Durability Heavy-Duty Performance, Unparalleled Quality Hamilton 21-inch Pneumatic Air-Filled Rubber Wheel Load Capacity: 2800 lbs, Ideal for heavy-duty applications Wheel Size: 21'' nominal diameter, offering robust support and stability Width: 6.9 inches, Wide wheel design for enhanced balance and performance Hub Length: 4 3/4 inches, Perfectly sized for a variety of installations Bearing Type: 1 1/4'' Sealed Precision Tapered Roller Bearing for smooth operation and durability Designed for industrial use, this Hamilton Pneumatic Air-Filled Rubber Tired Wheel ensures a smooth ride and reliable performance. Its high load capacity of 2800 lbs makes it an excellent choice for heavy-duty applications. The 21-inch diameter and 6.9-inch width provide substantial support and stability, while the sealed precision tapered roller bearing ensures durability and a smooth operation. The 4 3/4-inch hub length is versatile for various installations. This wheel is an ideal solution for those seeking reliable, heavy-duty mobility. Your Trust, Our Commitment Rely on our expertise for your heavy-duty wheel needs. Experience the peace of mind with every Hamilton wheel you purchase.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.