Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hamilton 52 Swivel 6x2 Ergo-Tech Wheel S-526-EMB

52 Swivel 6x2 Ergo-Tech Wheel (Discontinued)

  • Mfr # S-526-EMB
  • Zoro # G215240502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-526-EMB
Zoro #
G215240502
UPC #
-
Country of Origin
United States

Description

Hamilton S-526-EMB Swivel Caster, 6'' x 2'' Ergo-Tech Wheel Hamilton S-526-EMB Standard Duty Swivel Caster Premium Construction and Design The Hamilton S-526-EMB caster showcases exceptional craftsmanship with its 6'' x 2'' Ergo-Tech Donut Tread Polyurethane wheel on a sturdy aluminum core. This unique combination delivers not just durability, but also a smooth, quiet operation suitable for multiple floor types. Advanced Wheel Technology Featuring the innovative Ergo-Tech Polyurethane 87A tread, the caster wheel provides a soft, yet resilient contact with the floor. This technology reduces noise, protects against scuffs, and ensures a comfortable operation even under standard loads. Precision Movement and Control Equipped with 1/2'' sealed precision ball bearings, the S-526-EMB caster assures precise movement and control. Its swivel design allows for a full 360-degree rotation, enabling effortless maneuvering and positioning. Versatility and Application The Hamilton S-526-EMB is versatile enough for applications ranging from healthcare facilities to industrial environments. Its non-marking and floor-friendly features make it especially suitable for indoor use where floor care is important. Ease of Installation and Maintenance This caster is designed for easy installation and low maintenance, ensuring efficiency and productivity in various operational settings. Its robust design promises a long-term, hassle-free mobility solution. Why Choose Hamilton S-526-EMB? Selecting the Hamilton S-526-EMB Swivel Caster means choosing a blend of quality, performance, and ergonomic design. It stands as a reliable and efficient solution for enhancing the mobility of your equipment or furniture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.