Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hamilton 6in-3k-Lbs-Wheel-750F W-630-HFSB-3-4

6in-3k-Lbs-Wheel-750F (Discontinued)

  • Mfr # W-630-HFSB-3-4
  • Zoro # G615241062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-630-HFSB-3-4
Zoro #
G615241062
UPC #
-
Country of Origin
United States

Description

Hamilton Forged Steel Wheel: Unmatched Durability for Industrial Needs Heavy-Duty Performance | High Heat Resistance Hamilton W-630-HFSB-3/4: Engineered for Precision and Stability Load Capacity: 4000 lbs, Ideal for Heavy-Duty Applications Size: 6'' Diameter x 3'' Width, Ensuring Optimal Stability Hub Length: 3 1/2'', Precisely Engineered for Balance Bearing: 3/4'' High Heat Precision Ball Bearing, Efficient and Smooth Operation Heat Resistance: Up to 750F, Ideal for High-Temperature Environments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.