Zoro Homepage

Aerospace Spring Loaded Forge Master Swivel Caster, 8" x 3" DuraGlide Wheel (95A)

  • Mfr # S-AEZFFM-83GB95

  • Zoro # G3570049


product price: $785.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Wheel Dia.
8
Wheel Width
3
Mounting Height
13
Load Rating
2800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-AEZFFM-83GB95
Zoro #
G3570049
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
3
Mounting Height
13
Mounting Plate Size
5 x 7
Mounting Bolt Dia.
0.5
Overall Height
13in

Details

Item
Swivel Caster,Aezffm,8 x 3,Duraglide
Wheel/Tread Material
Polyurethane
Load Rating
2800
Wheel/Tread Color
Gray
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Caster Plate Hole Pattern
A
Standards
ICWM
Frame Finish
Powder Coat
Replacement Wheel
W-8031-GB95-3/4
Thread Guards
No
Series
Aerospace Spring Loaded Forge Master
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Cast iron

Description

Aerospace Spring Loaded Forge Master Swivel Caster, 8" x 3" DuraGlide Wheel (95A) with 3/4" Sealed Precision Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.