Zoro Homepage

Automotive Poly Wheel, 8X3 3/4Tpr, Wheel Dia.: 8"

  • Mfr # W-830-EHY-3/4

  • Zoro # G9093819


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-830-EHY-3/4
Zoro #
G9093819
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in

Details

Item
Wheel

Description

Wheel, 8 in Wheel Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.