Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48274
Zoro #
G4474732
UPC #
887659720387
Country of Origin
China
Dimensions
Depth (In.)
10-3/4
Height (In.)
13-1/2
Width (In.)
7-53/64
Details
Item
Coffee Maker
Capacity
6 Cup
Warming Stations
No Warming Station
Material
Plastic
Color
Black
Includes
Coffee Server Not Included
Plug
2-Prong
Plumbing Required
No
Description
Coffee Maker, Color Black, Plumbing Required No, Material Plastic, Includes Coffee Server Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.