Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hamilton Beach Module, Motor , 120V, W/O Agit 912595011

Module, Motor , 120V, W/O Agit (Discontinued)

  • Mfr # 912595011
  • Zoro # G002225439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912595011
Zoro #
G002225439
UPC #
-
Country of Origin
United States

Description

Color: Black ;Material: Plastic ;Width: 4 1/16" | 104 Mm ;Height: 5 1/4" | 133 Mm ;Voltage: 120 V Ac ;Type: 6 1/4" Agitator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.