This item is Discontinued.

Hamilton Beach Motor (W/Fuse, 120V) 990033600

Motor (W/Fuse, 120V) (Discontinued)

  • Mfr # 990033600
  • Zoro # G902212744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
990033600
Zoro #
G902212744
UPC #
-
Country of Origin
Unknown

Description

Material: Aluminum ;Length: 5" | 127 Mm ;Width: 3 1/4" | 83 Mm ;Voltage: 120 V Ac ;Outer Diameter: 5/16" | 8 Mm ;Includes: (2) 7" Wire Leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.