Zoro Homepage

Caster, Rigid, Aezfwh, 8 x 2, Duralast

  • Mfr # R-AEZFWH-8DB-1

  • Zoro # G3568813


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel Dia.
8
Wheel Width
2
Load Rating
980
Mounting Bolt Dia.
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-AEZFWH-8DB-1
Zoro #
G3568813
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
2
Mounting Bolt Dia.
0.375

Details

Item
Caster,Rigid,Aezfwh,8 x 2,Duralast
Caster Sub-Type
Rigid
Load Rating
980
Caster Frame Material
Steel
Core Color
Gray
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Frame Finish
Platinum Powder

Description

Caster,Rigid,Aezfwh,8 x 2,Duralast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.