
Caster Wheel, 3"dia, 400 lb, Orange
Mfr # W-312-EMB-3/8
Zoro # G715212931
product price: $40.65
/eaKey Features
Wheel Dia.
3 in
Wheel Width
1 1/4 in
Features
Abrasion Resistant, Chemical Resistant, Impact-Resistant, Medium Cushioning, Moisture Resistant
Wheel/Tread Material
Polyurethane
Tread Shape
Ergo-Tech(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-312-EMB-3/8
Zoro #
G715212931
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
3 in
Wheel Width
1 1/4 in
For Axle Size
3/8 in
Hub Length
1 5/8 in
Details
Item
Caster Wheel
Features
Abrasion Resistant, Chemical Resistant, Impact-Resistant, Medium Cushioning, Moisture Resistant
Wheel/Tread Material
Polyurethane
Tread Shape
Ergo-Tech(TM)
Wheel Core Type
Solid
Load Rating
400 lb
Non-Marking
Yes
Wheel Hardness Rating
87 Shore A
Operating Temperature - Minimum
-40 Degrees F
Wheel Core Material
Aluminum
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Orange
Series
EM
Operating Temperature - Maximum
200 Degrees F
Includes Spanner Bushing
Included
Compatible with Series
300, HL, STL
Description
Caster Wheel, 400 lb Load Rating, 3 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Precision Ball, Ergo-Tech(TM) Tread Shape, 3/8 in For Axle Size, Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 1 5/8 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.