Zoro Homepage

Caster Wheel, 4"dia, 450 lb, Orange

  • Mfr # W-422-EMB-1/2

  • Zoro # G815212947


product price: $44.49
/ea

Key Features

Wheel Width
2 in
Features
Abrasion Resistant, Chemical Resistant, Impact-Resistant, Medium Cushioning, Moisture Resistant
Wheel Dia.
4 in
Wheel/Tread Color
Orange
Wheel Bearing Type
Precision Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-422-EMB-1/2
Zoro #
G815212947
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2 in
Wheel Dia.
4 in
For Axle Size
1/2 in
Hub Length
2 3/16 in

Details

Item
Caster Wheel
Features
Abrasion Resistant, Chemical Resistant, Impact-Resistant, Medium Cushioning, Moisture Resistant
Wheel/Tread Color
Orange
Wheel Bearing Type
Precision Ball
Load Rating
450 lb
Series
EM
Wheel Core Material
Aluminum
Non-Marking
Yes
Wheel Hardness Rating
87 Shore A
Compatible with Series
52, 52K, EN, GS, HS, HS2, WH, WHS, ZFHS, ZFWH
Operating Temperature - Minimum
-40 Degrees F
Includes Spanner Bushing
Included
Tread Shape
Ergo-Tech(TM)
Wheel Core Type
Solid
Wheel/Tread Material
Polyurethane
Operating Temperature - Maximum
200 Degrees F

Description

Caster Wheel, 450 lb Load Rating, 4 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Precision Ball, Ergo-Tech(TM) Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.