Zoro Homepage

Caster Wheel, 8"dia, 5,000 lb, Gray

  • Mfr # W-850-SWC95-1-1/4

  • Zoro # G514867660


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8 in
Wheel Width
5 in
Load Rating
5,000 lb
Hub Length
5 5/8 in
Non-Marking
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-850-SWC95-1-1/4
Zoro #
G514867660
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
5 in
Hub Length
5 5/8 in
For Axle Size
1 1/4 in

Details

Load Rating
5,000 lb
Non-Marking
Yes
Item
Caster Wheel
Features
Abrasion Resistant, Chemical Resistant, Impact-Resistant, Medium Cushioning, Moisture Resistant
Wheel/Tread Color
Gray
Wheel Core Material
Aluminum
Wheel/Tread Material
Polyurethane
Wheel Hardness Rating
95 Shore A
Series
SW95
Wheel Bearing Type
Precision Ball
Includes Spanner Bushing
Not Included
Tread Shape
UltraGlide
Operating Temperature - Minimum
-50 Degrees F
Operating Temperature - Maximum
200 Degrees F
Compatible with Series
MD, MDD, ZFMD, ZFMDD

Description

Caster Wheel, 5,000 lb Load Rating, 8 in Wheel Dia., 5 in Wheel Width, Polyurethane Wheel/Tread Material, Precision Ball, UltraGlide Tread Shape, 1 1/4 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 5 5/8 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.