Castr Wheel, Steel, 10", 16,000 lb., Slvr

  • Mfr # W-1030-FSH-1

  • Zoro # G9099531


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
10 in
Wheel Width
3 in
Caster Load Rating Range
Extra Super Duty
Load Rating
16,000 lb
Caster Wheel/Tread Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-1030-FSH-1
Zoro #
G9099531
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
3 in
Fits Axle Dia.
1"
Hub Length
3 1/4 in
Bore Dia.
1"

Details

Caster Load Rating Range
Extra Super Duty
Load Rating
16,000 lb
Caster Wheel/Tread Material
Steel
Caster Core Material
Steel
Caster Wheel Bearings
Roller
Wheel Color
Silver
Spanner Bushing
Not Included
Non-Marking
No
Durometer
179 BHN
Item
Caster Wheel
Caster Wheel Shape
Standard
Core Color
Silver
Resistant To
Water, Oil, Chemicals
Replacement For
23DN56, 23CZ32
Caster Temp. Range
-30 Degrees to 600 Degrees F
Caster Temp. Range Available
Yes
Operating Temperature Range
-30 Degrees to 600 Degrees F
Tread Shape
Standard
Load Rating Range
6000 lb and Greater
includes Spanner Bushing
Not Included
Wheel Core Material
Steel
Wheel/Tread Material
Steel
Includes Spanner Bushing
Not Included

Description

Caster Wheel, 16,000 lb Load Rating, 6000 lb and Greater Load Rating Range, 10 in Wheel Dia., 3 in Wheel Width, Steel Wheel/Tread Material, Standard Tread Shape, Not Included Includes Spanner Bushing, Steel Wheel Core Material, No Non-Marking, 3 1/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.