Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hamilton Champion Swivel 8x3 UltraGlide Gray S-CH-83SWC95

Champion Swivel 8x3 UltraGlide Gray (Discontinued)

  • Mfr # S-CH-83SWC95
  • Zoro # G715241610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-CH-83SWC95
Zoro #
G715241610
UPC #
-
Country of Origin
United States

Description

Hamilton Champion Swivel Caster with 8'' x 3'' UltraGlide 95A Triple Wheel Grey Tread on Aluminum Core with 3/4'' Sealed Precision Ball BearingsUpgrade-your material handling equipment with the Hamilton Caster Part# S-CH-83SWC95, a high-quality and reliable swivel caster designed to provide exceptional performance and durability. Whether you need to maneuver heavy loads or transport delicate items with precision, this caster is the ideal choice for a wide range of applications.Crafted-with meticulous attention to detail, the Hamilton Caster Part# S-CH-83SWC95 combines robust construction with innovative features to deliver unmatched performance. Its superior design ensures smooth and effortless movement, allowing you to navigate through tight spaces and challenging terrains with ease.Featuring-a swivel mechanism, this caster provides excellent maneuverability, enabling you to change direction effortlessly. The swivel allows for 360-degree rotation, granting you the flexibility and agility required to navigate busy work environments and crowded areas.Durability-is a key highlight of the Hamilton Caster Part# S-CH-83SWC95. The caster is built to withstand heavy loads and constant use, ensuring long-lasting performance and reliability. Its rugged construction and high-quality materials assures resistance to wear, corrosion, and impact, making it suitable for both indoor and outdoor applications.The Hamilton Caster Part-# S-CH-83SWC95 is engineered to deliver superior traction and stability. Its smooth-rolling wheel provides excellent grip on various surfaces, minimizing slippage and ensuring safe and secure transport of your goods. With this caster, you can trust that your valuable items will be moved efficiently and securely without compromising their integrity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.