Shop HAMILTON
See all product information
Create Account
Champion Swivel Caster, 10" x 3" Forged Steel V-Groove Wheel, 1" Straight Roller Bearing
- Mfr # S-CH-13FVH
- Zoro # G3703881
product price:Â
$
372.99
/ea
Free Shipping & Returns
Key Features
Frame Finish
Powder Coat
Number of Wheels
1
Wheel Dia.
10
Mounting Bolt Dia.
0.5
Caster Frame Material
Forged Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-CH-13FVH
- Zoro #
- G3703881
- UPC #
- -
- Country of Origin
- United States
- Frame Finish
- Powder Coat
- Number of Wheels
- 1
- Caster Frame Material
- Forged Steel
- Thread Guards
- No
- Item
- Swivel Caster
- Core Color
- Silver
- Caster Plate Hole Pattern
- A
- Inside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Non-Marking
- No
- Replacement Wheel
- W-10-FVH-1
- Standards
- ICWM
- Outside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Load Rating
- 4000
- Series
- Champion
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Extra Hard
- Wheel/Tread Color
- Clearcoat
- Wheel/Tread Material
- Forged Steel
- Tread Shape
- V-groove
- Wheel Core Material
- Forged Steel
- Operating Temperature Range
- -30 to 320 deg(F)
Dimensions
- Wheel Dia.
- 10
- Mounting Bolt Dia.
- 0.5
- Wheel Width
- 3
- Mounting Height
- 12.5
- Mounting Plate Size
- 5 1/4 x 7 1/4
Description
Swivel Caster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.