Shop HAMILTON
See all product information
Create Account
Champion Swivel Caster, 10" x 3" Forged Steel V-Groove Wheel, 3/4" Precision Tapered Bearing
- Mfr # S-CH-13FVT
- Zoro # G3736142
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Non-Marking
No
Outside Bolt Hole Spacing
4 1/8 x 6 1/8
Number of Wheels
1
Frame Finish
Powder Coat
Load Rating
4000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-CH-13FVT
- Zoro #
- G3736142
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Caster
- Non-Marking
- No
- Outside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Number of Wheels
- 1
- Frame Finish
- Powder Coat
- Load Rating
- 4000
- Thread Guards
- No
- Core Color
- Silver
- Standards
- ICWM
- Caster Plate Hole Pattern
- A
- Inside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Replacement Wheel
- W-1030-FVT-3/4
- Caster Frame Material
- Forged Steel
- Series
- Champion
- Wheel/Tread Hardness Rating
- Extra Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Clearcoat
- Wheel/Tread Material
- Forged Steel
- Tread Shape
- V-groove
- Operating Temperature Range
- -30 to 320 deg(F)
- Wheel Core Material
- Forged Steel
Dimensions
- Wheel Dia.
- 10
- Mounting Bolt Dia.
- 0.5
- Wheel Width
- 3
- Mounting Height
- 12.5
- Mounting Plate Size
- 5 1/4 x 7 1/4
Description
Swivel Caster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.