Shop VESTIL
See all product information
Create Account
Polyurethane Swivel With Total Brake Caster 4 In. Diameter x 2 In. Width 660 lb Orange/Gray
- Mfr # CST-VE-4X2PUA-SWTB
- Zoro # G112449794
product price:
$
32.19
/ea
Sold in multiples of 2 for
$64.38
Key Features
Wheel Width
4 in
Caster Brake Included
Yes
Overall Height
7-5/8 in
Frame Finish
Zinc Plated
Wheel Dia.
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CST-VE-4X2PUA-SWTB
- Zoro #
- G112449794
- UPC #
- 691215072847
- Country of Origin
- China
- Caster Brake Included
- Yes
- Frame Finish
- Zinc Plated
- Features
- The polyurethane is bonded to a lightweight, water resistant aluminum core for longer lasting durability. Resistant to a variety of chemicals.
- Caster Mounting Type
- Flush/Top Plate
- Color
- Orange/Gray
- Includes
- (1) Polyurethane Swivel with Total Brake Caster
- Load Capacity
- 660 lb
Dimensions
- Wheel Width
- 4 in
- Overall Height
- 7-5/8 in
- Wheel Dia.
- 4 in
- Mounting Plate Size
- 4 in x 2 in
- Mounting Plate Length
- 7.625 in
Description
Polyurethane is ideal for most environments. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications, while also providing good floor preservation. In this series, the polyurethane is bonded to a lightweight, water resistant aluminum core for longer lasting durability.
- • Resistant to a variety of chemicals
- • Great for indoor and outdoor operations
- • Anti-corrosive and rust resistant Zinc Plated finish
- • Hardened double ball raceway
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.