Shop HAMILTON
See all product information
Create Account
Champion Swivel Caster, 10" x 3" Forged Steel Wheel, 1" Straight Roller Bearing, Swivel Lock
- Mfr # S-CH-13FSH-4SL
- Zoro # G1255760
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Inside Bolt Hole Spacing
3 3/8 x 5 1/4
Wheel Dia.
10
Outside Bolt Hole Spacing
4 1/8 x 6 1/8
Core Color
Silver
Mounting Bolt Dia.
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-CH-13FSH-4SL
- Zoro #
- G1255760
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Caster Ch 10 X 3 Forged Steel 4Sl
- Inside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Outside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Core Color
- Silver
- Standards
- ICWM
- Non-Marking
- No
- Load Rating
- 4000
- Number of Wheels
- 1
- Replacement Wheel
- W-1030-FSH-1
- Frame Finish
- Powder Coat
- Thread Guards
- No
- Caster Frame Material
- Forged Steel
- Caster Plate Hole Pattern
- A
- Series
- Champion
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Extra Hard
- Wheel/Tread Color
- Clearcoat
- Tread Shape
- Standard
- Wheel/Tread Material
- Forged Steel
- Wheel Core Material
- Forged Steel
- Operating Temperature Range
- -40 to 320 deg(F)
Dimensions
- Wheel Dia.
- 10
- Mounting Bolt Dia.
- 0.5
- Wheel Width
- 3
- Mounting Height
- 12.5
- Mounting Plate Size
- 5 1/4 x 7 1/4
Description
Swivel Caster Ch 10 X 3 Forged Steel 4Sl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.