Champion Swivel Caster, 10" x 3" Forged Steel Wheel, 1" Straight Roller Bearing, Swivel Lock/Foot Brake
- Mfr # S-CH-13FSH-4SL-FB
- Zoro # G1255611
product price:Â
$
472.99
/ea
Free Shipping & Returns
Key Features
Non-Marking
No
Wheel Dia.
10
Replacement Wheel
W-1030-FSH-1
Mounting Bolt Dia.
0.5
Caster Brake Type
Side Foot Brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-CH-13FSH-4SL-FB
- Zoro #
- G1255611
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Caster Ch 10 X 3 Fs W/4Sl,Fb
- Non-Marking
- No
- Replacement Wheel
- W-1030-FSH-1
- Caster Brake Type
- Side Foot Brake
- Load Rating
- 4000
- Core Color
- Silver
- Number of Wheels
- 1
- Outside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Standards
- ICWM
- Frame Finish
- Powder Coat
- Inside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Caster Frame Material
- Forged Steel
- Caster Plate Hole Pattern
- A
- Thread Guards
- No
- Series
- Champion
- Wheel/Tread Hardness Rating
- Extra Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Clearcoat
- Wheel/Tread Material
- Forged Steel
- Tread Shape
- Standard
- Wheel Core Material
- Forged Steel
- Operating Temperature Range
- -40 to 320 deg(F)
Dimensions
- Wheel Dia.
- 10
- Mounting Bolt Dia.
- 0.5
- Wheel Width
- 3
- Mounting Height
- 12.5
- Mounting Plate Size
- 5 1/4 x 7 1/4
Description
Champion Swivel Caster, 10" x 3" Forged Steel Wheel with 1" Straight Roller Bearing with Swivel Lock and Foot Brake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.