Champion Swivel Caster, 6" x 2-1/2" Metal V-Groove Wheel, 3/4" Precision Tapered Bearing

  • Mfr # S-CH-6VT
  • Zoro # G3721652
product price: 
$
248.99
/ea
Free Shipping & Returns

Key Features

Non-Marking
No
Inside Bolt Hole Spacing
3 3/8 x 5 1/4
Outside Bolt Hole Spacing
4 1/8 x 6 1/8
Caster Frame Material
Forged Steel
Caster Plate Hole Pattern
A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-CH-6VT
Zoro #
G3721652
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2.5
Wheel Dia.
6
Mounting Bolt Dia.
0.5
Mounting Height
8
Mounting Plate Size
5 1/4 x 7 1/4

Details

Non-Marking
No
Inside Bolt Hole Spacing
3 3/8 x 5 1/4
Outside Bolt Hole Spacing
4 1/8 x 6 1/8
Caster Frame Material
Forged Steel
Caster Plate Hole Pattern
A
Thread Guards
No
Core Color
Crimson Red
Number of Wheels
1
Item
Swivel Caster
Replacement Wheel
W-626-VT-3/4
Frame Finish
Powder Coat
Load Rating
2500
Standards
ICWM
Series
Champion
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Crimson Red
Tread Shape
V-groove
Wheel/Tread Material
Metal
Wheel Core Material
Metal
Operating Temperature Range
-30 to 320 deg(F)

Description

Swivel Caster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.