Champion Swivel Caster, 6" x 3" Forged Steel Wheel, 1" Straight Roller Bearing, Swivel Lock

  • Mfr # S-CH-63FSH-4SL

  • Zoro # G1255858


product price:  $370.99
/ea
Free Shipping & Returns

Key Features

Mounting Bolt Dia.
0.5
Wheel Dia.
6
Outside Bolt Hole Spacing
4 1/8 x 6 1/8
Replacement Wheel
W-630-FSH-1
Wheel Width
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-CH-63FSH-4SL
Zoro #
G1255858
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Dia.
0.5
Wheel Dia.
6
Wheel Width
3
Mounting Height
8
Mounting Plate Size
5 1/4 x 7 1/4

Details

Item
Swivel Ch 6X3 Forged Steel 4Sl
Outside Bolt Hole Spacing
4 1/8 x 6 1/8
Replacement Wheel
W-630-FSH-1
Number of Wheels
1
Non-Marking
No
Core Color
Silver
Frame Finish
Powder Coat
Standards
ICWM
Inside Bolt Hole Spacing
3 3/8 x 5 1/4
Load Rating
4000
Thread Guards
No
Caster Plate Hole Pattern
A
Caster Frame Material
Forged Steel
Series
Champion
Wheel/Tread Hardness Rating
Extra Hard
Number of Mounting Holes
4
Wheel/Tread Color
Clearcoat
Wheel/Tread Material
Forged Steel
Tread Shape
Standard
Wheel Core Material
Forged Steel
Operating Temperature Range
-40 to 320 deg(F)

Description

Swivel Ch 6X3 Forged Steel 4Sl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.