Heavy Service Swivel Caster, 8" x 2" DuraGlide Wheel , 1/2" Sealed Precision Ball Bearing, Swivel Lock

  • Mfr # S-HS-8GB95-4SL
  • Zoro # G1258691
product price: 
$
262.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Number of Wheels
1
Wheel Dia.
8
Stem Dia.
No Stem
Includes
Four Position Swivel Lock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-HS-8GB95-4SL
Zoro #
G1258691
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2
Wheel Dia.
8
Stem Dia.
No Stem
Overall Height
9-3/4in
Mounting Bolt Dia.
0.5
Mounting Height
9.75
Mounting Plate Size
4 1/2 x 6 1/2

Details

Item
Swivel Hs 8X2 Duraglide W/4Sl
Number of Wheels
1
Includes
Four Position Swivel Lock
Caster Brake Included
No
Caster Sub-Type
Swivel
Caster Stem Type
No Stem/Plate Included
Load Rating
2,000 lb
Replacement Wheel
W-821-GB95-1/2
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Core Color
Gray
Frame Finish
Powder Coat
Non-Marking
No
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Standards
ICWM
Caster Plate Hole Pattern
A
Caster Frame Material
Forged Steel
Thread Guards
No
Series
Heavy Service
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Gray
Wheel/Tread Material
Polyurethane
Tread Shape
Standard
Wheel Core Material
Cast iron
Load Rating Range
Heavy-Duty
Operating Temperature Range
-50 to 200 deg(F)

Description

Heavy Service Swivel Caster, 8" x 2" DuraGlide Wheel (95A) with 1/2" Sealed Precision Ball Bearings with Swivel Lock

Ratings & reviews