Champion Swivel Caster, 6" x 3" Metal Wheel, 1" Straight Roller Bearing/Swivel Lock/Face Contact Brake
- Mfr # S-CH-63MH-4SL-ZB
- Zoro # G1255952
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Outside Bolt Hole Spacing
4 1/8 x 6 1/8
Frame Finish
Powder Coat
Core Color
Crimson Red
Wheel Width
3
Non-Marking
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-CH-63MH-4SL-ZB
- Zoro #
- G1255952
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Ch 6 X 3 Metal 4Sl,Zb
- Outside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Frame Finish
- Powder Coat
- Core Color
- Crimson Red
- Non-Marking
- No
- Caster Brake Type
- Face Contact Brake
- Load Rating
- 2500
- Standards
- ICWM
- Inside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Replacement Wheel
- W-630-M-1
- Number of Wheels
- 1
- Thread Guards
- No
- Caster Plate Hole Pattern
- A
- Caster Frame Material
- Forged Steel
- Series
- Champion
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Extra Hard
- Wheel/Tread Color
- Crimson Red
- Wheel/Tread Material
- Metal
- Tread Shape
- Standard
- Wheel Core Material
- Metal
- Operating Temperature Range
- -40 to 320 deg(F)
Dimensions
- Wheel Width
- 3
- Mounting Bolt Dia.
- 0.5
- Wheel Dia.
- 6
- Mounting Height
- 8
- Mounting Plate Size
- 5 1/4 x 7 1/4
Description
Champion Swivel Caster, 6" x 3" Metal Wheel with 1" Straight Roller Bearing and Swivel Lock and Face Contact Brake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.