Champion Swivel Caster, 8" x 3" DuraGlide 1" thick Polyurethane (95A) on Cast Iron Wheel

  • Mfr # S-CH-83GB95

  • Zoro # G1256101


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Cast Iron/Polyurethane
Wheel Dia.
8
Wheel Width
3
Mounting Height
10.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-CH-83GB95
Zoro #
G1256101
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
3
Mounting Height
10.5
Mounting Plate Size
5 1/4 x 7 1/4
Mounting Bolt Dia.
0.5
Overall Height
10-1/2in
Stem Dia.
No Stem

Details

Item
Swivel Ch 8X3 Duraglide
Caster Sub-Type
Swivel
Wheel/Tread Material
Cast Iron/Polyurethane
Load Rating
3400
Wheel/Tread Color
Gray
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
4 1/8 x 6 1/8
Inside Bolt Hole Spacing
3 3/8 x 5 1/4
Caster Plate Hole Pattern
A
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Standards
ICWM
Replacement Wheel
W-831-GB95-3/4
Frame Finish
Powder Coat
Thread Guards
No
Series
Champion
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Cast iron
Operating Temperature Range
-50 to 200 deg(F)
Load Rating Range
Heavy-Duty

Description

Champion Swivel Caster, 8" x 3" DuraGlide 1" thick Polyurethane (95A) on Cast Iron Wheel with 3/4" Sealed Precision Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.