Champion Swivel Caster, 8" x 3" Forged Steel V-Groove Wheel, 3/4" Precision Tapered Bearing
- Mfr # S-CH-83FVT
- Zoro # G3735521
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Non-Marking
No
Frame Finish
Powder Coat
Number of Wheels
1
Core Color
Silver
Outside Bolt Hole Spacing
4 1/8 x 6 1/8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-CH-83FVT
- Zoro #
- G3735521
- UPC #
- -
- Country of Origin
- United States
- Non-Marking
- No
- Frame Finish
- Powder Coat
- Number of Wheels
- 1
- Core Color
- Silver
- Outside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Caster Plate Hole Pattern
- A
- Replacement Wheel
- W-830-FVT-3/4
- Inside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Load Rating
- 4000
- Item
- Swivel Caster
- Thread Guards
- No
- Standards
- ICWM
- Caster Frame Material
- Forged Steel
- Series
- Champion
- Wheel/Tread Hardness Rating
- Extra Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Clearcoat
- Wheel/Tread Material
- Forged Steel
- Tread Shape
- V-groove
- Operating Temperature Range
- -30 to 320 deg(F)
- Wheel Core Material
- Forged Steel
Dimensions
- Wheel Dia.
- 8
- Wheel Width
- 3
- Mounting Bolt Dia.
- 0.5
- Mounting Height
- 10.5
- Mounting Plate Size
- 5 1/4 x 7 1/4
Description
Swivel Caster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.