Shop HAMILTON
See all product information
Create Account
Champion Swivel Caster, 8" x 3" Metal Wheel, 1" Straight Roller Bearing, Swivel Lock
- Mfr # S-CH-83MH-4SL
- Zoro # G1256110
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Mounting Bolt Dia.
0.5
Wheel Dia.
8
Wheel Width
3
Inside Bolt Hole Spacing
3 3/8 x 5 1/4
Load Rating
2600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-CH-83MH-4SL
- Zoro #
- G1256110
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Caster Ch 8 X 3 Metal Wheel 4Sl
- Inside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Load Rating
- 2600
- Frame Finish
- Powder Coat
- Standards
- ICWM
- Core Color
- Crimson Red
- Replacement Wheel
- W-830-M-1
- Non-Marking
- No
- Number of Wheels
- 1
- Outside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Caster Plate Hole Pattern
- A
- Thread Guards
- No
- Caster Frame Material
- Forged Steel
- Series
- Champion
- Wheel/Tread Hardness Rating
- Extra Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Crimson Red
- Wheel/Tread Material
- Metal
- Tread Shape
- Standard
- Operating Temperature Range
- -40 to 320 deg(F)
- Wheel Core Material
- Metal
Dimensions
- Mounting Bolt Dia.
- 0.5
- Wheel Dia.
- 8
- Wheel Width
- 3
- Mounting Height
- 10.5
- Mounting Plate Size
- 5 1/4 x 7 1/4
Description
Swivel Caster Ch 8 X 3 Metal Wheel 4Sl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.