Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hamilton Dual Rigid  6x3 UltraGlide BTriple Wheel R-EHD2-63SWF70D

Dual Rigid 6x3 UltraGlide BTriple Wheel (Discontinued)

  • Mfr # R-EHD2-63SWF70D
  • Zoro # G815240834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R-EHD2-63SWF70D
Zoro #
G815240834
UPC #
-
Country of Origin
United States

Description

Hamilton Extra Heavy Duty Dual-Wheel Rigid Caster with 6'' x 3'' UltraGlide 70D Triple Wheel Black Tread on Aluminum Core with 3/4'' Sealed Precision Ball BearingsIntroducing the Hamilton Caster Part#: R-EHD2-63SWF70D: the epitome of strength, durability, and versatility in the world of casters. Designed with precision and built to withstand heavy loads, this caster is the ultimate solution for your demanding material handling needs. Whether you're in a warehouse, manufacturing facility, or any other industrial setting, the Hamilton Caster Part#: R-EHD2-63SWF70D is your reliable companion for effortless mobility.Crafted with top-notch materials and engineered with meticulous attention to detail, this caster boasts an impressive set of features that assures exceptional performance. Its heavy-duty construction ensures remarkable durability, allowing it to withstand the toughest environments and maintain optimal functionality for years to come.The Hamilton Caster Part#: R-EHD2-63SWF70D features a large 70D polyurethane wheel, offering exceptional load-bearing capacity. It can handle heavy loads with ease, reducing the strain on your equipment and making transportation a breeze. The polyurethane wheel is designed to minimize noise and vibrations, ensuring a quiet and smooth operation, even when moving heavy items.With its 6-inch diameter, this caster is suitable for both indoor and outdoor applications. It effortlessly glides over various surfaces, providing smooth and reliable mobility wherever you need it. The caster's design and construction are optimized for longevity and resistance to harsh conditions, including exposure to chemicals, moisture, and temperature variations.Invest in the Hamilton Caster Part#: R-EHD2-63SWF70D and experience the perfect blend of strength, reliability, and ease of use. Upgrade your material handling operations and tackle any challenge with confidence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.