This item is Discontinued.

Hamilton Dual Swivel 6x3 UltraGlide BTriple Wheel S-EHD2-63SWF70D

Dual Swivel 6x3 UltraGlide BTriple Wheel (Discontinued)

  • Mfr # S-EHD2-63SWF70D
  • Zoro # G315240853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-EHD2-63SWF70D
Zoro #
G315240853
UPC #
-
Country of Origin
United States

Description

Hamilton Extra Heavy Duty Dual-Wheel Swivel Caster with 6'' x 3'' UltraGlide 70D Triple Wheel Black Tread on Aluminum Core with 3/4'' Sealed Precision Ball BearingsIntroducing the Hamilton Caster Part#: S-EHD2-63SWF70D, the ultimate solution for heavy-duty material handling tasks that demand exceptional strength and durability. Engineered with precision and rugged construction, this caster is designed to exceed expectations in the most demanding environments. Whether you operate in manufacturing, warehousing, or any industry that requires reliable equipment for handling substantial loads, the Hamilton Caster Part#: S-EHD2-63SWF70D is your go-to choice.Constructed with high-quality materials and expert craftsmanship, this caster is built to withstand the toughest conditions. With an impressive load capacity of up to 5,000 pounds, it effortlessly moves heavy objects with stability and ease. Whether you need to transport large machinery, equipment, or other weighty items, this caster has got you covered.Featuring a swivel design, the Hamilton Caster Part#: S-EHD2-63SWF70D offers effortless maneuverability in any direction. Its swivel functionality ensures smooth and precise turning, providing optimal control and reducing strain on operators. Equipped with a 6-inch diameter wheel made from durable polyurethane, this caster delivers quiet operation and exceptional traction on various surfaces, enhancing both safety and productivity.The Hamilton Caster Part#: S-EHD2-63SWF70D is designed for easy installation, allowing you to quickly integrate it into your existing equipment. Its robust ball bearing construction assures smooth rolling motion and reduces friction. This design optimization not only enhances efficiency but also minimizes energy expenditure during operation.Whether you're upgrading your existing equipment or embarking on a new heavy-duty project, the Hamilton Caster Part#: S-EHD2-63SWF70D is the perfect choice. With its exceptional features and rugged design, this caster becomes an indispensable asset in any material handling application that requires strength and reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.