Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Wheel Caster, Polyurethan, 10, 000 lb.

  • Mfr # S-MDD-104SYT

  • Zoro # G6929666


product price: $1,262.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-MDD-104SYT
Zoro #
G6929666
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
4 in
Mounting Height
13 in
Mounting Plate Size
8 1/2 in x 8 1/2 in
Mounting Plate Thickness
5/8 in
Mounting Bolt Dia.
5/8 in
Overall Height
13in
Stem Dia.
No Stem
Mounting Plate Width
8 1/2 in
Overall Wheel Width
8 in
Bolt Hole Spacing - Length
7 in
Bolt Hole Spacing - Width
7 in
Mounting Plate Length
8 1/2 in
For Axle Dia.
1 1/4 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
10,000 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Blue
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
7 in x 7 in
Inside Bolt Hole Spacing
7 in x 7 in
Caster Plate Hole Pattern
D
Wheel Color
Blue
Caster Brake Included
No
Frame Finish
Enamel
Caster Temp. Range Available
Yes
Caster Stem Type
No Stem/Plate Included
Wheel/Tread Hardness Rating
Firm
Wheel Core Material
Steel
Includes Thread Guards
No
Swivel Construction
Kingpin
Load Rating Range
6000 lb and Greater
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Roller
Wheel Type
Flat-Free
Load Capacity - Maximum
10,000 lb
Mounting Plate Shape
Square
Mounting Hole Type
Hole
Wheel Core Type
Solid
For Surface Type
Concrete
Operating Temperature - Maximum
200 Degrees F
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Swivel, Plate Caster, Load Rating 10,000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.