Zoro Homepage
This item is Discontinued.
Hamilton Dual Whel Castr, Plyurthan, 8 in., 2000 lb. S-HS-8SWF

Dual Whel Castr, Plyurthan, 8 in., 2000 lb. (Discontinued)

  • Mfr # S-HS-8SWF
  • Zoro # G6944874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-HS-8SWF
Zoro #
G6944874
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 3/4 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Bolt Dia.
1/2 in
Plate Size
4-1/2" x 6-1/2"
Stem Dia.
No Stem
Caster Plate Size
4-1/2" x 6-1/2"
Overall Height
9-3/4"

Details

Caster Brake Included
No
Item
Plate Caster
Caster Load Rating Range
Heavy-Duty
Caster Sub-Type
Swivel
System of Measurement
Inch
Caster Wheel Shape
Twin Wheel
Wheel/Tread Material
Polyurethane
Caster Wheel/Tread Material
Aluminum/Polyurethane
Caster Brake Type
No Brake
Load Rating
2000 lb
Wheel Bearing Type
Ball
Caster Stem Type
No Stem/Plate Included
Wheel/Tread Color
Red
Wheel Hardness Rating
82 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Wheel Color
Red
Caster Temp. Range
-40 Degrees to 200 Degrees F
Frame Material
Steel
Caster Min. Temp.
-40 Degrees F
Durometer
80 Shore A
Caster Product Group
Swivel Caster
Caster Wheel Bearings
Ball
Plate Caster Bolt Hole Pattern
A
Caster Swivel Lock Type
No Lock Included
Caster Raceway
Single Ball
Caster Core Material
Aluminum
Caster Max. Temp.
200 Degrees F
Frame Finish
Enamel
Caster Temp. Range Available
Yes
Swivel Raceway Type
Single Ball
Swivel Lock Type
No Lock Included
Wheel Core Material
Aluminum
Wheel/Tread Hardness
82 Shore A
Wheel/Tread Hardness Rating
Soft
Mounting Plate Bolt Hole Pattern
A
Swivel Construction
Kingpin
Includes Thread Guards
No
Load Rating Range
1000 to 2999 lb
Load Capacity - Maximum
2,000 lb

Description

Swivel, Plate Caster, Load Rating 2000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.